Page 1 of 3

Next

Compare
HH228310-2

COMPARE

HH228310-2

Description
HH228310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 10" OD 2-7/16" WD

TIMKEN

Part # HH228310-2

BDI # 1357586

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 10
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 254
Other Features: Heavy Duty
Global Part Number GPN: 647651
Precision Class: Standard
Basic Number: HH228310

Price Inventory : In stock
$ 674.67 / each QTY
99100-2

COMPARE

99100-2

Description
99100-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 10" OD 1-7/8" WD

TIMKEN

Part # 99100-2

BDI # 1353184

Features

Component: Cup
Width - Millimeter: 47.625
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 10

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 254
Global Part Number GPN: 648039
Precision Class: Standard
Basic Number: 99100

Price Inventory : In stock
$ 392.51 / each QTY
12S X 3 3/8

COMPARE

12S X 3 3/8

Description
12S X 3 3/8 COUPLING FLANGE ; 3-3/8" BORE 10" OD 5-3/4" HUB 4" LTB

DODGE

Part # 004726

BDI # 238870

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
$ 145.60 / each QTY
12S X 2 7/8

COMPARE

12S X 2 7/8

Description
12S X 2 7/8 COUPLING FLANGE ; 2-7/8" BORE 10" OD 5-3/4" HUB 4" LTB

DODGE

Part # 004718

BDI # 238862

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
$ 168.07 / each QTY
PX100 PARA-FLEX ELEMENT CORDLESS

COMPARE

PX100 PARA-FLEX ELEMENT CORDLESS

Description
PX100 PARA-FLEX ELEMENT CORDLESS ; NON RETURNABLE

DODGE

Part # 011290

BDI # 239813

Features

Component: Element
Width - Millimeter: 66.675
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type: Elastomeric Coupling
Torque: 1350.5In-Lbs
Width - Inch: 2.625

Price Inventory : Available to order
$ 176.15 / each QTY