GE300-DO-2RS-A

COMPARE

GE300-DO-2RS-A

Description
GE300-DO-2RS

INA

Part # GE300-DO-2RS

BDI # 1173209

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Single Axial Split in Outer Ring
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GE300-UK-2RS-W11

COMPARE

GE300-UK-2RS-W11

Description
GE300-UK-2RS-W11

INA

Part # GE300-UK-2RS-W11

BDI # 19264714

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
AXK400X430X5/0-10

COMPARE

AXK400X430X5/0-10

Description
NOT AVAILABLE IN US

INA

Part # AXK400X430X5/0-10

BDI # 19264368

Features

Height - Millimeter: 5
Bore 1 - Inch: 15.748
Bore 2 - Millimeter: 400
Height - Inch: 0.197
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
GE300-DO-2RS-A-C3

COMPARE

GE300-DO-2RS-A-C3

Description
GE300-DO-2RS-A-C3

INA

Part # GE300-DO-2RS-A-C3

BDI # 19264712

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE300-UK-2RS-B

COMPARE

GE300-UK-2RS-B

Description
GE300-UK-2RS-B SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 300MM X 430MM X 165MM

INA

Part # GE300-UK-2RS-B

BDI # 19264713

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY