FM-5056-30
Description
FM-5056-30 PLAIN BEARING ; 50MMX56MMX30MMX62MMX3MM
Part # 602307
BDI # 526267
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.205
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
50
Global Part Number GPN:
491231
63/22ZZ
Description
63/22ZZ DEEP GROOVE BALL BEARING ; 22MM ID 56MM OD 16MM W DOUBLE SHIELDED
Part # 63/22ZZ
BDI # 1207749
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
333
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
63/222RSC3
Description
63/222RSC3 DEEP GROOVE BALL BEARING ; 22MM X 56MM X 16MM SEALED SR
Part # 63/222RSC3
BDI # 553645
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261277
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No