Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
32.537
Height - Inch:
0.625
Bore 2 - Inch:
1.281
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
M84210-2
Description
M84210-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-11/32" OD 0.72" WD
Part # M84210-2
BDI # 1366547
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
59.538
Other Features:
Medium Duty
Global Part Number GPN:
649611
Precision Class:
Standard
Basic Number:
M84210
AKL.W1-1/2
Description
AKL.W1-1/2 THRUST BALL BEARING ; 1-1/2" BORE
Part # AKL.W1-1/2
BDI # 18315028
Features
Height - Millimeter:
18.263
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.719
Bore 2 - Inch:
1.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
616VBF53
Description
616VBF53 THRUST BALL BEARING ; 1-1/4" B 1 1.275" B 2 2-11/32" OD 10/PK
Part # 616VBF53
BDI # 795975
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
32.385
Height - Inch:
0.625
Bore 2 - Inch:
1.275
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
18.263
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.719
Bore 2 - Inch:
1.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Stainless Steel