Page 1 of 2

Next

Compare
35BS18 3/4

COMPARE

35BS18 3/4

Description
35BS18 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 18T 3/4" BORE

MARTIN SPROCKET & GR

Part # 35BS18 3/4

BDI # 618689

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 2.16
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.352
Other Features: With 2 Set Screw
Global Part Number GPN: 32535
Pitch Diameter - Millimeter: 54.864
Mounting Method: Finished Bore

Price Inventory : In stock
$ 14.29 / each QTY
35B18

COMPARE

35B18

Description
35B18 ROLLER CHAIN SPROCKET ; 3/8" P 18T 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 35B18

BDI # 618919

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.16
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.352
Global Part Number GPN: 36110
Pitch Diameter - Millimeter: 54.864
Mounting Method: Rough Bore

Price Inventory : In stock
$ 11.31 / each QTY
P24-8M-30-1108 HT250

COMPARE

P24-8M-30-1108 HT250

Description
P24-8M-30-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112868

BDI # 255164

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : In stock
$ 74.21 / each QTY
P24-8M-20-JA HTD

COMPARE

P24-8M-20-JA HTD

Description
P24-8M-20-JA HTD SYNCH SPROCKET

DODGE

Part # 110701

BDI # 254551

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : In stock
$ 72.84 / each QTY
D35B18H

COMPARE

D35B18H

Description
D35B18H ROLLER CHAIN SPROCKET ; 3/8" P 18T HT DOUBLE 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D35B18H

BDI # 607692

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 2.16
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.352
Other Features: Duplex Type
Global Part Number GPN: 30565
Pitch Diameter - Millimeter: 54.864
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 28.85 / each QTY