P24-8M-20-1108 HT250

COMPARE

P24-8M-20-1108 HT250

Description
P24-8M-20-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112851

BDI # 255147

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 61.12
Mounting Method: Bushed

Price Inventory : In stock
$ 72.84 / each QTY
Y-24S-MPB

COMPARE

Y-24S-MPB

Description
Y-24S-MPB SYNCHRONOUS SPROCKET ; 8MM PITCH 24 TEETH 0.63IN BELT WD

CONTINENTAL

Part # 20038745

BDI # 397446

Features

Pitch Diameter - Inch: 2.406
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 17
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Global Part Number GPN: 576133
Pitch Diameter - Millimeter: 61.12
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 88.13 / each QTY