HM88610-2
Description
HM88610-2 TAPERED ROLLER BEARING CUP ; PRECISION 2-27/32" OD 25/32" WD
Part # HM88610-2
BDI # 1359560
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.844
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
72.238
Other Features:
Heavy Medium Duty
Global Part Number GPN:
647669
Precision Class:
Standard
Basic Number:
HM88610
16284-2
Description
16284-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-27/32" OD 5/8" WD
Part # 16284-2
BDI # 1311183
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.844
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
72.238
Global Part Number GPN:
647709
Precision Class:
Standard
Basic Number:
16284
SS 8MX-29S-21 MPB
Description
SS 8MX-29S-21 MPB SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77699229
BDI # 1132681
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21
8MX-29S-21
Description
8MX-29S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 29GROVES
Part # 77182029
BDI # 1117378
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Bushed
16284B-2
Description
16284B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-27/32" OD 5/8" WD
Part # 16284B-2
BDI # 1311185
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
76.098
Inch - Metric:
Inch
Outside Diameter - Inch:
2.844
Flange Outside Diameter - Inch:
2.996
Outside Diameter - Millimeter:
72.238
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
648661
Precision Class:
Standard
Basic Number:
16284B