9SC-H X 1 1/8
Description
9SC-H X 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 3-5/8" OD
Part # 022391
BDI # 240464
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
9SC-H X 1 7/8
Description
9SC-H X 1 7/8 CPLG SPACER HUB ; 1-7/8" BORE 3-5/8" OD
Part # 022404
BDI # 240477
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
28521-2
Description
28521-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-5/8" OD 25/32" WD
Part # 28521-2
BDI # 1329866
Features
Component:
Cup
Width - Millimeter:
19.837
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
92.075
Global Part Number GPN:
647707
Precision Class:
Standard
Basic Number:
28521
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Hub Diameter - Inch:
3.625
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs
28584-902A1
Description
28584-902A1 TAPERED ROLLER BEARING ASSY ; 2-1/16" BORE 3-5/8" OD
Part # 28584-902A1
BDI # 1329906
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Bore - Millimeter:
52.4
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
656345
Assembly Components:
28584 (2) | 28521 (2) | K107577R (1) | K107578R (2)
Basic Number:
28584
Precision Class:
Standard