Page 1 of 3

Next

Compare
NATV20-PP-A

COMPARE

NATV20-PP-A

Description
NATV20-PP-A CAM FOLLOWER BEARING ; 20MM BORE 47MM RLR DIA

INA

Part # NATV20-PP-A

BDI # 1181639

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239776

Price Inventory : In stock
$ 70.12 / each QTY
LFR5302-10-2Z

COMPARE

LFR5302-10-2Z

Description
LFR5302-10-2Z CAM FOLLOWER BEARING ; DBL ROW GAP SEAL

INA

Part # LFR5302-10-2Z

BDI # 15000187

Features

Roller Width - Inch: 0.748
Roller Width - Millimeter: 19
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Gap Seal
Rolling Element: Ball Bearing - Double Row

Price Inventory : In stock
$ 121.43 / each QTY
NUTR20A

COMPARE

NUTR20A

Description
NUTR20 CAM FOLLOWER BEARING ; 20MM BORE 47MM RLR DIA

INA

Part # NUTR20-A

BDI # 1412411

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239820

Price Inventory : In stock
$ 69.76 / each QTY
KRV47-PP-A

COMPARE

KRV47-PP-A

Description
KRV47-PP-A STUD TYPE TRACK ROLLER ; 47MM X 20MM X 66MM DBL

INA

Part # KRV47-PP-A

BDI # 1181480

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240016

Price Inventory : Available to order
$ 118.68 / each QTY
LR5302-2HRS-TVH-XL

COMPARE

LR5302-2HRS-TVH-XL

Description
LR5302-2HRS-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE MTO 15MM IDX47MM ODX19MM

INA

Part # LR5302-2HRS-TVH-XL

BDI # 1175341

Features

Roller Width - Inch: 0.748
Roller Width - Millimeter: 19
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Heavy Duty | Lip Seal
Global Part Number GPN: 239668

Price Inventory : Available to order
$ 90.60 / each QTY