240-2 O/L
Description
240-2 O/L CHAIN OFFSET LINK ; 240-2 CHAIN 3" CHAIN PITCH COTTERED
Part # 240-2OL
BDI # 903320
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Offset Link
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602575
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240
Component:
Chain
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
CCYR 1 7/8 S
Description
CCYR 1 7/8 S CAM FOLLOWER BEARING ; YOKE MOUNT ROLLER
Part # 4170510000
BDI # 344096
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21215
CYR 1 7/8
Description
CYR 1 7/8 CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" RLR DIA 1" RLR WD
Part # 4170100000
BDI # 344125
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21264
RS240-2-CL
Description
RS240-2-CL CHAIN CONNECTING LINK ; 240-2 CHAIN 3" CHAIN PITCH COTTERED
Part # 240-2CL
BDI # 903319
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Connecting Link
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602687
Chain Series:
Standard
Internal Special Features:
No