NUTR 30 A
Description
NUTR 30 A CAM FOLLOWER BEARING ; YOKE 2.441" DIA CROWNED SURFACE STUD
Part # NUTR 30 A
BDI # 1415997
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
ZL5205-DRS
Description
ZL5205-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW
Part # ZL5205-DRS
BDI # 1412282
Features
Roller Width - Inch:
0.811
Thread Size:
M10
Stud Diameter - Inch:
0.984
Stud Diameter - Millimeter:
25
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240101
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239953
NART30UUR
Description
NART30UUR ROLLER FOLLOWER ; 30MM BORE X 62MM DIA X 28MM W
Part # NART30UUR
BDI # 515876
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged | Non-Separable | With Inner Ring
Global Part Number GPN:
238629
LR5205-2HRS-TVH-XL
Description
LR5205-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5205-2HRS-TVH-XL
BDI # 1411859
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Lip Seal
Global Part Number GPN:
239657