FCF 2 1/2
Description
FCF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
Part # 2244600000
BDI # 344154
Features
Roller Width - Inch:
1.688
Thread Size:
1-1/4
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20818
YCRS-40
Description
YCRS-40 CAM FOLLOWER BEARING ; 2-1/2IN ROLLER DIA STEEL SEALED
Part # YCRS-40
BDI # 1088974
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement
Rolling Element:
Needle Bearing
VLR-2-1/2
Description
VLR-2-1/2 V-GROOVED LOAD RUNNER ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH
Part # 0009566000
BDI # 737370
Features
Roller Width - Inch:
1.313
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239479
PTRY 2 1/2
Description
PTRY 2 1/2 TRACK ROLLER ; 2.5" RLR DIA YOKE STYLE TRB TYPE
Part # PTRY21/2
BDI # 23207596
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
19.05
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Rolling Element:
Taper Roller Bearing - Double Row
S 80 L
Description
S 80 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-1/2" DIA 1-1/2" WIDTH
Part # S80L
BDI # 795133
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Screwdriver Slot | Adjustable