80-1 10FT RIV ROLLER CHAIN
Description
80-1 10FT RIV ROLLER CHAIN ; 80 1" PITCH 10FT/BOX
Part # 80-1 RIV 10FT
BDI # 18152018
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
CCYR 1 S
Description
CCYR 1 S CAM FOLLOWER BEARING ; 5/16" BORE 1" ROLLER DIAMETER
Part # 4100510000
BDI # 1402444
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21216
RS08B-1 SS RIV 10FT
Description
RS08B-1 SS RIV 10FT ROLLER CHAIN ; 10FT/BOX
Part # RS08BSSRB
BDI # 19283817
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Chain
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1