Page 1 of 48

Next

Compare
D6-20T-42-09

COMPARE

D6-20T-42-09

Description
D6-20T-42-09 STEEL IDLER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20T-42-09

BDI # 21979338

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20U-24-09

COMPARE

D5-20U-24-09

Description
D5-20U-24-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20U-24-09

BDI # 21980627

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
42-GC5402-01

COMPARE

42-GC5402-01

Description
42-GC5402-01 IDLER ; POR 45TRGH IMP EQ R/G

REXNORD

Part # 42-GC5402-01

BDI # 18140901

Features

Roller Width - Inch: 15
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-TI-42

COMPARE

E6-TI-42

Description
E6-TI-42 IMPACT IDLER ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-TI-42

BDI # 21978064

Features

Roller Width - Inch: 15
Roller Width - Millimeter: 381
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
D6-20UI-24

COMPARE

D6-20UI-24

Description
D6-20UI-24 IMPACT IDLER ; 6" DIA ROLL 20DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20UI-24

BDI # 21979396

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY