LR5206-2Z-TVH-XL
Description
LR5206-2Z-TVH-XL X-LIFE TRACK ROLLER BRG ; 30MM X 72MM X 23.8MM
Part # LR5206-2Z-TVH-XL
BDI # 15048849
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
LR5206-2HRS-TVH-XL
Description
LR5206-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5206-2HRS-TVH-XL
BDI # 1175334
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Lip Seal
Global Part Number GPN:
239660
ZL5206-DRS
Description
ZL5206-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW
Part # ZL5206-DRS
BDI # 1179082
Features
Roller Width - Inch:
0.937
Thread Size:
M16
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240102
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row