WSTU-SCM-200
Description
WSTU-SCM-200 TAKE UP BEARING ; 2" BORE 1-1/16" SLOT WID
Part # 135183
BDI # 261660
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
674111
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
ZT82207
Description
ZT82207 TAKE-UP ROLLER BEARING ; 2-7/16" BORE 1-1/16" SLOT WID
Part # 10416075
BDI # 18149015
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Double Row | Normal Duty | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677854
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
ZN82207
Description
ZN82207 TAKE-UP ROLLER BEARING ; 2.4375" DIA BORE X 7-13/16" OAL CI
Part # 10416040
BDI # 18148469
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
0
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1
Slot to Slot Distance - Millimeter:
0
Slot Width - Millimeter:
25.4
Other Features:
Double Row | Non-Expansion | Curved Slot | Clearance Seal
Housing Style:
Unit Only - Half Round Top Angle
Rolling Element:
Spherical Roller Bearing
RTU2 7/16
Description
RTU2 7/16 TAKE-UP BRG UNIT ; 2-7/16" BORE 1-1/16" SLOT WID
Part # RTU2 7/16
BDI # 1371806
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN:
674577
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
RTU2 3/16
Description
RTU2 3/16 TAKE-UP BRG UNIT ; 2-3/16" BORE 1-1/16" SLOT WID
Part # RTU2 3/16
BDI # 1371803
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN:
674583
Housing Style:
Unit Only
Rolling Element:
Ball Bearing