Page 1 of 10

Next

Compare
CCFD 4

COMPARE

CCFD 4

Description
CCFD 4 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2403800000

BDI # 347412

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Heavy Duty | Rubber Lip Seals
Global Part Number GPN: 20874

Price Inventory : In stock
$ 278.83 / each QTY
CF 4 S

COMPARE

CF 4 S

Description
CF 4 S CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 2400110000

BDI # 344005

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20877

Price Inventory : In stock
$ 261.52 / each QTY
FCF 3

COMPARE

FCF 3

Description
FCF 3 CAM FOLLOWER BEARING ; 3" ROLLER DIA 2" ROLLER WIDTH

MCGILL

Part # 2304600000

BDI # 344157

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20845

Price Inventory : In stock
$ 125.63 / each QTY
PCF 3

COMPARE

PCF 3

Description
PCF 3 CAM FOLLOWER BEARING ; 3" ROLLER DIA 2" ROLLER WIDTH

MCGILL

Part # 2304700000

BDI # 344170

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20850

Price Inventory : In stock
$ 91.43 / each QTY
CFH 2 1/2 SB

COMPARE

CFH 2 1/2 SB

Description
CFH 2 1/2 SB CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD

MCGILL

Part # 2240512000

BDI # 347166

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22613

Price Inventory : In stock
$ 87.37 / each QTY