DATQ-1

COMPARE

DATQ-1

Description
DATQ-1 IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # 1296722

BDI # 327164

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 6.938
Thread Size: 1-8
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Double Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 4.563

Price Inventory : In stock
$ 259.11 / each QTY
FFTQ-1

COMPARE

FFTQ-1

Description
FFTQ-1 FIXED FLANGE TIGHTENER ; NON-RETURNABLE 1-1/2" SHAFT 7-1/2" OAL

BROWNING

Part # 1296854

BDI # 327177

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 7.5
Thread Size: 1-8
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Bolt Hole Spacing 6 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.5

Price Inventory : In stock
$ 97.07 / each QTY
ATQ-1

COMPARE

ATQ-1

Description
ATQ-1 IDLER TENSIONER ; NON-RETURNABLE DRIVE TIGHTENERS SHAFT

BROWNING

Part # 1296672

BDI # 327162

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 6.75
Thread Size: 1-8
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3

Price Inventory : In stock
$ 234.28 / each QTY
VG-525-02-S100-L7K

COMPARE

VG-525-02-S100-L7K

Description
VG-525-02-S100-L7K CONVEYOR LEVELER ; NON-RETURNABLE SLD OS PA SS

SYSTEM PLAST

Part # VG-525-02-S100-L7K

BDI # 343383

Features

Thread Size: 1-8
Series: 525
Thread Length - Inch: 5.1
Articulation: 3 Degree
Number of Mounting Holes: 1

Thread Length - Millimeter: 129.54
Inch - Metric: Inch
Other Features: Maximum Load 7200 Lbs
Product Name: Leveler
Overall Height - Inch: 7.25

Price Inventory : Available to order
$ 67.27 / each QTY