400300 / 30 VA R
Description
CRSEAL 400300 / 30 VA R V-RING SEAL ; 1.141X0.295 VR1 R
Part # 400300
BDI # 1244950
4990 / 0.5X0.999X0.25 HM14 R
Description
CRSEAL 4990 / 0.5X0.999X0.25 HM14 R ; SGL LIP SEAL
Part # 4990
BDI # 1242060
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603293
21358 / 2.125X3.543X0.438 CRWH1 R
Description
CRSEAL 21358 / 2.125X3.543X0.438 CRWH1 R ; SGL LIP SEAL
Part # 21358
BDI # 1243547
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183949
400550 / 55 VA R
Description
CRSEAL 400550 / 55 VA R V-RING SEAL ; 2.086X0.354 VR1 R
Part # 400550
BDI # 1244971
30305M-90KM1
Description
30305M-90KM1 TAPERED ROLLER BEARING ASSY ; 25MM BORE 62MM OD
Part # 30305M-90KM1
BDI # 1424382
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
25
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660696
Assembly Components:
X30305M (1) | Y30305M (1)
Basic Number:
30305
Precision Class:
Standard