SY3301-5U1

COMPARE

SY3301-5U1

Description
SY3301-5U1 STOP VLV

SMC

Part # SY3301-5U1

BDI # 21456409

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 3 Position
Inch - Metric: Inch
Other Features: Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Closed Center/Out Position | Round Head Combination Screw
Overall Length - Inch: 3.65
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY
SY3201-5U1

COMPARE

SY3201-5U1

Description
SY3201-5U1 SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC

SMC

Part # SY3201-5U1

BDI # 17865348

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Out Position | Round Head Combination Screw
Overall Length - Inch: 3.276
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY
VVQ0000-58A

COMPARE

VVQ0000-58A

Description
VVQ0000-58A MANIFOLD PORT PLUG ; 10MM LG 0.15MS

SMC

Part # VVQ0000-58A

BDI # 17889086

Price Inventory : Available to order
Loading Price
QTY