Page 1 of 13

Next

Compare
7306 BM/UL

COMPARE

7306 BM/UL

Description
7306 BM/UL

TIMKEN

Part # 7306 BM/UL

BDI # 28218247

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Machined Window Cage Type
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7306 BTN1/UL

COMPARE

7306 BTN1/UL

Description
7306 BTN1/U L

TIMKEN

Part # 7306 BTN1/U L

BDI # 28218248

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Molded Window Cage Type
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7209 BM/CN

COMPARE

7209 BM/CN

Description
7209 BM/CN

TIMKEN

Part # 7209 BM/CN

BDI # 28218181

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Machined Window Cage Type
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3302 ATN1

COMPARE

3302 ATN1

Description
3302 ATN 1

TIMKEN

Part # 3302 ATN 1

BDI # 28218049

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Molded Window Cage Type
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
21306KEJW33

COMPARE

21306KEJW33

Description
21306KEJW33

TIMKEN

Part # 21306KEJW33

BDI # 20055139

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY