RAPTOR ES60 FULL SPACER ELEMENT
Description
RAPTOR ES60 FULL SPCR ELEM USE #27880004 ; FULL SPACER FOR RAPTOR COUPLING
Part # 017073
BDI # 20494223
Features
Component:
Spacer Element
Width - Millimeter:
160.274
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
Width - Inch:
6.31
1110T10 COVER/GRID ASSY
Description
1110T10 COVER/GRID ASSY ; 0776210 10.63" OD ALUMINUM
Part # 10011519
BDI # 18106277
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
6.36
Features
Component:
Element
Width - Millimeter:
160.274
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.69 Inch Distance Between Inboard Shaft Ends | 2.07 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
Width - Inch:
6.31
1100T10 COVER/GRID ASSY
Description
1100T10 COVER/GRID ASSY ; 0776209 9.84" OD ALUMINUM
Part # 10011518
BDI # 18106212
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
155.448
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
9.84
Outside Diameter - Millimeter:
249.936
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
6.12
1110T10 GRID AND COVER ASSY
Description
1110T10 GRID AND COVER ASSY ; 10.63" OD STEEL
Part # 006759
BDI # 239318
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
155.296
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
6.114