SL183048/SL185048-A-2S1/1-C3
Description
SL183048/SL185048-A-2S1/1-C3 CYL RLR BRG ; POR NON RETURNABLE
Part # SL183048/SL185048-A-2S1/1-C3
BDI # 19265369
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
230/750YMBW507C08
Description
230/750YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/750YMBW507C08
BDI # 20054688
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/750YMBW896
Description
230/750YMBW896 SPHERICAL RLR BRG ; 600-900MM OD
Part # 230/750YMBW896
BDI # 24623663
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NNU49/750W33C3
Description
NNU49/750W33C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNU49/750W33C3
BDI # 1367995
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
663895
Number of Rows of Rollers:
Double Row
240/530KYMBW33W45A
Description
240/530KYMBW33W45A SR BEARING
Part # 240/530KYMBW33W45A
BDI # 1319105
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing