Page 1 of 11

Next

Compare
JLM714110-2

COMPARE

JLM714110-2

Description
JLM714110-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD

TIMKEN

Part # JLM714110-N0000

BDI # 1360604

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 115
Other Features: Light Medium Duty
Global Part Number GPN: 648658
Precision Class: Standard
Basic Number: JLM714110

Price Inventory : In stock
Loading Price
QTY
7209WN

COMPARE

7209WN

Description
7209WN ANGULAR CONTACT BALL BRG ; 45MM ID 85MM OD 19MM WD

TIMKEN

Part # 7209WN

BDI # 1350375

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 254887
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
21306EJW33C2

COMPARE

21306EJW33C2

Description
21306EJW33C2 SPHERICAL RLR BRG

TIMKEN

Part # 21306EJW33C2

BDI # 20102868

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7306 BTN1

COMPARE

7306 BTN1

Description
7306 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO

TIMKEN

Part # 7306 BTN1

BDI # 23239838

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Molded Cage
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MU1306TDM

COMPARE

MU1306TDM

Description
MU1306TDM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE <12 OD

TIMKEN

Part # MU1306TDM

BDI # 21946801

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY