JHM807045-2
Description
JHM807045-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 50MM BORE 36MM WD
Part # JHM807045-2
BDI # 1360351
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
647710
Precision Class:
Standard
Basic Number:
JHM807045
22217 E/C3
Description
22217 E/C3 SPHR ROLLER BRG ; 85MMX150MMX36MM SHAFT MOUNT
Part # 22217 E/C3
BDI # 1416709
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22217 EK/C3
Description
22217 EK/C3 SPHR ROLLER BRG ; 85MM BORE 150MM OD 36MM WID
Part # 22217 EK/C3
BDI # 1416417
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22217 EK
Description
22217 EK SPHR ROLLER BRG ; 85MM BORE 150MM OD 36MM WID
Part # 22217 EK
BDI # 1416537
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22309 E/C3
Description
22309 E/C3 SPHR ROLLER BRG ; 45MM BORE 100MM OD 36MM WID SHAFT MOUNT
Part # 22309 E/C3
BDI # 1417254
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing