VG342R-5DZ-10N
Description
VG342R-5DZ-10N SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC
Part # VG342R-5DZ-10N
BDI # 17873272
Features
Port Type:
1" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
External Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.441
Voltage:
24 VDC
Overall Width - Inch:
3.287
AQ2000-N02
Description
AQ2000-N02 QUICK EXHAUST VALVE ; 2 PORT 2 WAY/1 POSITION
Part # AQ2000-N02
BDI # 17825756
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
35/40 Cv Factor | Air Fluid | Diaphragm Type
Overall Length - Inch:
1.772
Voltage:
Not Applicable
Overall Width - Inch:
1.772
VFS4100-3FZ
Description
VFS4100-3FZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 110-120/50-60VAC
Part # VFS4100-3FZ
BDI # 17872527
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.6/2.8 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
6.083
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
1.713
SY5140-3DZ
Description
SY5140-3DZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 110/50-60 VAC
Part # SY5140-3DZ
BDI # 17866489
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.524
Voltage:
110/50-60 VAC
Overall Width - Inch:
0.654
NAQ3000-N03
Description
NAQ3000-N03 QUICK EXHAUST VALVE ; 3 PORT 2 WAY/2 POSITION
Part # NAQ3000-N03
BDI # 17835250
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 2 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Diaphragm Type
Overall Length - Inch:
2.205
Voltage:
Not Applicable
Overall Width - Inch:
2.205