TU0604B-20
Description
TU0604B-20 POLYURETHANE TUBING ; 4MM ID 6MM OD 20M BLACK
Part # TU0604B-20
BDI # 17955929
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4
Color:
Black
Product Name:
Tubing
SV1100-5FU
Description
SV1100-5FU SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV1100-5FU
BDI # 17863509
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Internal Pilot | With Light/Surge Voltage Suppressor
Overall Length - Inch:
3.299
Voltage:
24 VDC
Overall Width - Inch:
0.465
VHS50-N06B-Z
Description
VHS50-N06B-Z LOCKOUT VALVE ; 3 PORT 3/4IN BODY SIZE
Part # VHS50-N06B-Z
BDI # 18701625
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.953
Voltage:
Not Applicable
Overall Width - Inch:
2.283
VQC4101-51
Description
VQC4101-51 SOLENOID VALVE ; 5 PORT 2 POSITION SINGLE PLUG-IN 24VDC
Part # VQC4101-51
BDI # 21456548
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
5.535
Voltage:
24 VDC
Overall Width - Inch:
1.039
VFS3100-3FZ
Description
VFS3100-3FZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 110-120/50-60VAC
Part # VFS3100-3FZ
BDI # 17871944
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
5.079
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
1.28