TIUB11BU-33
Description
TIUB11BU-33 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 100FT BLUE
Part # TIUB11BU-33
BDI # 17955224
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Blue
Product Name:
Tubing
NVZM450-N01-34B
Description
NVZM450-N01-34B MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # NVZM450-N01-34B
BDI # 17857050
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring - Detent | Air Pilot - Turn Selector Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.55 Cv Factor | Air - Inert Gas Fluid | Black
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Overall Width - Inch:
1.575
TIUB07B-33
Description
TIUB07B-33 POLYURETHANE TUBING ; 0.17" ID 1/4" OD 100FT BLACK
Part # TIUB07B-33
BDI # 17955026
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Black
Product Name:
Tubing
VM130-N01-08A
Description
VM130-N01-08A DIRECTIONAL CONTROL VALVE ; 3 PORT 3 WAY/2 POSITION
Part # VM130-N01-08A
BDI # 17873988
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Toggle Lever | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Long Side Ported
Overall Length - Inch:
1.732
Voltage:
Not Applicable
Overall Width - Inch:
0.669
SY5140-5DZ
Description
SY5140-5DZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY5140-5DZ
BDI # 17866536
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.524
Voltage:
24 VDC
Overall Width - Inch:
0.654