SY5320-5LOZ-01T
Description
SY5320-5LOZ-01T SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC
Part # SY5320-5LOZ-01T
BDI # 17867044
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.45/0.46 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
5.102
Voltage:
24 VDC
SY5140R-3DZ-02T
Description
SY5140R-3DZ-02T SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 110/50-60 VAC
Part # SY5140R-3DZ-02T
BDI # 17866547
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.64/0.66 Cv Factor | Air Fluid | Base Mounted | External Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.524
Voltage:
110/50-60 VAC
Features
Port Type:
5/32" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported
Overall Length - Inch:
2.134
Voltage:
Not Applicable
NVG342R-5DZ-06N
Description
NVG342R-5DZ-06N SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC
Part # NVG342R-5DZ-06N
BDI # 17853416
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.8 Cv Factor | Air - Vacuum Fluid | External Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor
Overall Length - Inch:
3.441
Voltage:
24 VDC