VQC4100-51
Description
VQC4100-51 SOLENOID VALVE ; 5 PORT 2 POSITION SINGLE PLUG-IN 24VDC
Part # VQC4100-51
BDI # 21522681
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
5.535
Voltage:
24 VDC
VSS8-4-FG-S-3VZ
Description
VSS8-4-FG-S-3VZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VSS8-4-FG-S-3VZ
BDI # 17879975
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.6/0.7 Cv Factor | Air - Inert Gas Fluid | With Light/Surge Voltage Suppressor | Push Type Manual Override | Internal Pilot | In/Out Position
Overall Length - Inch:
5.492
Voltage:
24 VDC
1-056-021-00-BQF
Description
1-056-021-00-BQF SOLENOID ACTUATED BRAKE ; NON-RETURNABLE STRAIGHT FB 5/8" BORE
Part # 10530405
BDI # 19246385
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN:
420946
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
SV2A00-5FU
Description
SV2A00-5FU SOLENOID VALVE ; 3 PORT 3 WAY/4 POSITION 24VDC
Part # SV2A00-5FU
BDI # 17863969
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
For Manifold
Overall Length - Inch:
4.055
Voltage:
24 VDC
SV3100-5W1U-03N
Description
SV3100-5W1U-03N SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV3100-5W1U-03N
BDI # 17864138
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.2 - 1.1 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Overall Length - Inch:
4.78
Voltage:
24 VDC