VQZ312-3Y1-02
Description
VQZ312-3Y1-02, 3 PORT BODY PORTED SOLENOID VALVE (SMARTCATALOG)
Part # VQZ312-3Y1-02
BDI # 27617856
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.56 Cv Factor | Body Ported | DIN Terminal | Non Locking Style
Overall Length - Inch:
4.083
Voltage:
110-115/50-60 VAC
SY7320-5W2U-02T
Description
SY7320-5W2U-02T 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # SY7320-5W2U-02T
BDI # 25715663
NVS4224-0152F
Description
NVS4224-0152F ; VALVE DBL DIR SOLENOID DC ONLY
Part # NVS4224-0152F
BDI # 17854938
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
9.567
Voltage:
24 VDC
VXZ2B2GGE
Description
VXZ2B2GGE, PILOT OP 2 PORT SOLENOID VALVE, (N.O.) (SMARTCATALOG)
Part # VXZ2B2GGE
BDI # 27476878
Features
Port Type:
1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.3 Cv Factor | 15MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Open | Oil Free | DIN Terminal with Surge Voltage Suppressor | Class B
Overall Length - Inch:
3.917
Voltage:
24 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2.4 - 2.4 Cv Factor | DIN terminal Block With Connector | Without Sub Plate | Indicator Light
Overall Length - Inch:
7.106
Voltage:
24 VDC