7003CDB/GNP5
Description
7003CDB/GNP5 ANGULAR CONT BALL BRG ; 17MMX35MMX20MM
Part # 7003CDB/GNP5
BDI # 1210115
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7008CDB/GNP5
Description
7008CDB/GNP5 ANGULAR CONT BALL BRG ; 40MMX68MMX 30MM
Part # 7008CDB/GNP5
BDI # 1210428
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6008LLUP5
Description
6008LLUP5 DEEP GROOVE BALL BRG ; 40MMX68MMX15MM
Part # 6008LLUP5
BDI # 21451926
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Double Lip Seal
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6208 M P/5 C/3
Description
6208 M P/5 C/3 DEEP GROOVE BALL BEARING ; BRONZE CAGE ABEC NO 5
Part # 6208 M P/5 C/3
BDI # 219364
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Global Part Number GPN:
266873
Cage Material:
Brass
Number of Bearings:
1 (Single)
6209 M P/5
Description
6209 M P/5 DEEP GROOVE BALL BEARING ; BRONZE CAGE ABEC NO 5
Part # 6209 M P/5
BDI # 219415
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable