.5018ES3E56-S
Description
.5018ES3E56-S GENERAL PURPOSE MOTOR ; 1/2HP 1800 3 60 208-230/460
Part # .5018ES3E56-S
BDI # 21464338
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.535
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
.5018ES3E56CFL-S
Description
.5018ES3E56CFL-S GENERAL PURPOSE MOTOR ; 0.5HP 4P 56C WCF2
Part # .5018ES3E56CFL-S
BDI # 21464340
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.535
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
00218ET3E145T-S
Description
00218ET3E145T-S MULTI PHASE MOTOR AC ; 2HP 1800RPM 3PH 208-230/460V 1.5KW
Part # 00218ET3E145T-S
BDI # 21464350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.976
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
00118ET3E56C-S
Description
00118ET3E56C-S MULTI PHASE MOTOR AC ; 1HP 1800RPM 3PH FOOT MOUNT TEFC
Part # 00118ET3E56C-S
BDI # 21525570
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.504
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted