Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
VEM31154
Description
VEM31154 GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 56C 3526M OPEN F1
Part # VEM31154
BDI # 21433388
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.23
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.78
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump
Mounting Method:
C-Face
00156ES3EB56CFL
Description
00156ES3EB56CFL GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC
Part # 00156ES3EB56CFL
BDI # 958703
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
594331
Mounting Method:
C-Face
18300ATF-B
Description
18300ATF-B DC MOTOR ; NON RETURNABLE 3HP 180VDC
Part # 18300ATF-B
BDI # 176518
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.18
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
C-Face