.5018ES3E56-S
Description
.5018ES3E56-S GENERAL PURPOSE MOTOR ; 1/2HP 1800 3 60 208-230/460
Part # .5018ES3E56-S
BDI # 21464338
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.535
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
10036ST3QIE405TS-W22
Description
10036ST3QIE405TS-W22 AC MOTOR ; 100HP 2P 404/5TS
Part # 10036ST3QIE405TS-W22
BDI # 961564
05012ST3QIE365T-W22
Description
05012ST3QIE365T-W22 AC MOTOR ; 50HP 6P 364/5T
Part # 05012ST3QIE365T-W22
BDI # 961054
00518ST3QIE184T-W22
Description
00518ST3QIE184T-W22 AC MOTOR ; 5HP 4P 182/4T
Part # 00518ST3QIE184T-W22
BDI # 959498