Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
JMEWDM3711T

COMPARE

JMEWDM3711T

Description
JMEWDM3711T CLOSED-COUPLED PUMP AC MOTOR ; 10HP 3450RPM 3PH 60HZ 215JM 3736M TEFC F

BALDOR-RELIANCE

Part # JMEWDM3711T

BDI # 21433311

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 2,848.26 / each QTY
JMEWDM3713T

COMPARE

JMEWDM3713T

Description
JMEWDM3713T CLOSED-COUPLED PUMP AC MOTOR ; 15HP 3500RPM 3PH 60HZ 215JM 3752M TEFC F

BALDOR-RELIANCE

Part # JMEWDM3713T

BDI # 20519652

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 3,863.78 / each QTY