FC3S239E
Description
FC3S239E FLANGED CARTRIDGE BALL BEARING ; 2-7/16" SHAFT DIA
Part # 10436423
BDI # 19272718
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.031
Nominal Bolt Circle Diameter Round - Inch:
5.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
557993
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
FX3W227E
Description
FX3W227E FLANGED BLOCK BALL BEARING ; 1-11/16" BORE 5.8" BOLT CIRCLE 2 HOLE
Part # 10436497
BDI # 575752
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
244212
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
FX3Y223N
Description
FX3Y223N FLANGED BLOCK BALL BEARING ; 1-7/16" SHAFT DIA
Part # 10412888
BDI # 575756
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
556873
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
FCB22663H2
Description
FCB22663H2 CARTRIDGE ROLLER BEARING ; FLANGE BLOCK 3-15/16" ID CI 4-BOLT
Part # 10608829
BDI # 21515349
FCB22432H
Description
FCB22432H FLANGED CART ROLLER BEARING ; 2" BORE 5.4" BOLT CIRCLE 4 HOLE
Part # 10442481
BDI # 572516
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.38
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
559061
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar