SFGO ULTRA 460 55GAL DRUM;L0987-062
Description
L0987-062 SFGO ULTRA 460 55GAL DRUM ; LIQUID WATER WHITE
Part # L0987-062
BDI # 18228983
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 460
Product Type:
Polyalphaolefin
SFGO ULTRA-220 5GAL PAIL;L0985-060
Description
L0985-060 SFGO ULTRA 220 5GAL PAIL ; LIQUID WATER WHITE
Part # L0985-060
BDI # 18228966
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 90 Gear | ISO 220
Product Type:
Polyalphaolefin
FMO-1100-AW 1GAL JUG;L0886-057
Description
L0886-057 FMO-1100 AW 1GAL JUG ; NON RETURNABLE
Part # L0886-057
BDI # 18228146
Features
Other Features:
Zinc Free
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 50 | ISO 220
Product Type:
Mineral Oil
SFGO ULTRA 320 55GAL DRUM;L0986-062
Description
L0986-062 SFGO ULTRA 320 55GAL DRUM ; LIQUID WATER WHITE
Part # L0986-062
BDI # 18228975
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 320
Product Type:
Polyalphaolefin
SFGO ULTRA 46 55GAL DRUM;L0916-062
Description
L0916-062 SFGO ULTRA-46 55GAL DRUM ; LIQUID WATER WHITE
Part # L0916-062
BDI # 18228979
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 80 Gear | ISO 46
Product Type:
Polyalphaolefin