AIR TOOL LUBRICANT 1GAL JUG;L0713-057
Description
L0713-057 AIR TOOL LUBRICANT 1GAL JUG ; NON RETURNABLE
Part # L0713-057
BDI # 18229018
Features
Other Features:
Specialty Oil and Fluid
Container Type:
Jug
Typical Use:
Air Tool
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 32
Product Type:
Petroleum Based
NON-DET MOT OIL 30 1QT BOTTLE;L0807-054
Description
L0807-054 MOTOR OIL 1 QTS ; NON RETURNABLE
Part # L0807-054
BDI # 18230077
Features
Other Features:
Extra Clean
Container Type:
Bottle
Typical Use:
Motor
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 30W
Product Type:
Petroleum Based
AIR TOOL LUBRICANT 1QT BOT;L0713-054
Description
L0713-054 AIR TOOL LUBRICANT 1QTS BOTTLE ; NON RETURNABLE
Part # L0713-054
BDI # 18229019
Features
Other Features:
Specialty Oil and Fluid
Container Type:
Bottle
Typical Use:
Air Tool
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 32
Product Type:
Petroleum Based
HO-0 55GAL DRUM;L0760-062
Description
L0760-062 HO-0 HYDRAULIC OIL 55GAL DRUM ; LIQUID AMBER
Part # L0760-062
BDI # 18227316
Features
Other Features:
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 32
Product Type:
Petroleum Based
NON-DET MOT OIL 10W 1QT BOT;L0804-054
Description
L0804-054 MOTOR OIL 1 QTS ; NON RETURNABLE
Part # L0804-054
BDI # 18230073
Features
Other Features:
Extra Clean
Container Type:
Bottle
Typical Use:
Motor
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 10W
Product Type:
Petroleum Based