P2B-IP-203L
Description
P2B-IP-203L; 069468 PILLOW BLK BRG ; NON RETURNABLE
Part # 069468
BDI # 246544
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77
Other Features:
Double Row
Global Part Number GPN:
522185
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
17756 / 1.75X3.543X0.438 CRW1 R
Description
CRSEAL 17756 / 1.75X3.543X0.438 CRW1 R ; SGL LIP SEAL
Part # 17756
BDI # 1244382
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183146
56LER415
Description
56LER415 SEAL RING ; 4-15/16" BORE FOR SPLIT PILLOW BLOCK
Part # 042528
BDI # 244056
10JEM
Description
10JEM QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER
Part # 10JEM
BDI # 614008
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
KQ2L08-01AS
Description
KQ2L08-01AS MALE ELBOW FITTING ; 8MM TUBING OD
Part # KQ2L08-01AS
BDI # 17945863