Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
L070 1/2 1/8X1/16 KW
Description
L070 HUB 1/2 1/8X1/16 KW ; 1/2" BORE 1.36" HUB DIA
Part # 68514410421
BDI # 592556
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
L075 1/2 1/8X1/16 KW
Description
L075 HUB 1/2 1/8X1/16 KW ; 1/2" BORE 1-3/4" HUB DIA
Part # 68514410685
BDI # 592593
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L075 7/8 3/16X3/32 KW
Description
L075 HUB 7/8 3/16X3/32 KW ; 7/8" BORE 1-3/4" HUB DIA
Part # 68514410692
BDI # 592600
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
ML225 2 3/8
Description
ML225 2 3/8 JAW CPLG HUB ; JAW COUPLING 2-3/8" BORE 5" HUB DIA SHFT
Part # ML225 2 3/8
BDI # 609516
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling