E X 3-3/8-KW
Description
E X 3-3/8-KW QD BUSHING ; 3-3/8" BORE 3.834" OD 2-5/8" LTB
Part # 120528
BDI # 257379
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Keyway on ID
Global Part Number GPN:
460401
Bushing Series:
E
3211 A/C3
Description
3211 A/C3 ANG CONTACT BALL BRG ; 55MMX100MMX33.3MM
Part # 3211 A/C3
BDI # 1416243
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258022
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
14MGT-4410-37
Description
14MGT-4410-37 TIMING BELT ; 14MM PITCH 4410MM PITCH LEN
Part # 92745315
BDI # 1094635
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
378009
Belt Width - Millimeter:
37
Belt Pitch Length - Millimeter:
4410
Belt Pitch Length - Inch:
173.622
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
SK X 1-3/8-KW
Description
SK X 1-3/8-KW QD BUSHING ; 1-3/8" BORE 2-13/16" OD 1-15/16" LTB
Part # 120427
BDI # 257285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
460866
Bushing Series:
SK
TP2450-14MGT-55
Description
TP2450-14MGT-55 TIMING BELT ; 14MM PITCH 2450MM PITCH LEN
Part # 92320141
BDI # 1136429
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT Double
Other Features:
Poly Chain | Twin Power Grip GT
Global Part Number GPN:
377762
Belt Width - Millimeter:
55
Belt Pitch Length - Millimeter:
2450
Belt Pitch Length - Inch:
96.457
Belt Style:
Synchronous
Tooth Profile:
Standard HTD