PEWWE3-18-182TC
Description
PEWWE3-18-182TC SEVERE DUTY MOTOR ; 230/460V 3HP 1800RPM 182TC FRAME
Part # PEWWE3-18-182TC
BDI # 998757
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
F2 Mount
Mounting Method:
C-Face | Rigid