9303 / 0.938X1.5X0.25 CRW1 R
Description
CRSEAL 9303 / 0.938X1.5X0.25 CRW1 R ; SGL LIP SEAL
Part # 9303
BDI # 1242288
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187482
60BS15 1 3/8
Description
60BS15 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 15T 1-3/8" BORE
Part # 60BS15 1 3/8
BDI # 622772
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
34287
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.313
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Hub Diameter - Inch:
2.813
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 725 | Hytrel 2875In-Lbs
CB-0507-10
Description
CB-0507-10 PLAIN BEARING ; 5/16" BORE 7/16" OD 1-1/4" LTB
Part # 104020
BDI # 522559
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.438
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
489251
50BS14 7/8
Description
50BS14 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 14T 7/8" BORE
Part # 50BS14 7/8
BDI # 621281
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
32918
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore