8MX-33S-21
Description
8MX-33S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 33GROVES
Part # 77182033
BDI # 1117395
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
50BS33 1 7/16
Description
50BS33 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 33T 1-7/16" BORE
Part # 50BS33 1 7/16
BDI # 621568
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
With 2 Set Screw
Global Part Number GPN:
34535
Pitch Diameter - Millimeter:
167
Mounting Method:
Finished Bore