Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 34

Next

Compare
UC209

COMPARE

UC209

Description
UC209 INSERT BEARING ; 45MM BORE IR WID 85MM OD

AMI BEARINGS

Part # UC209

BDI # 107251

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Spherical
Global Part Number GPN: 560113
Mounting Method: Set Screw

Price Inventory : In stock
$ 35.08 / each QTY
UEFT207-23

COMPARE

UEFT207-23

Description
UEFT207-23 FLANGED BLOCK BEARING ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE

AMI BEARINGS

Part # UEFT207-23

BDI # 120155

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.9
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Accu-Lok Collar Locking

Global Part Number GPN: 532926
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 130

Price Inventory : In stock
$ 66.44 / each QTY
UGAO311-35

COMPARE

UGAO311-35

Description
UGAO311-35 PILLOW BLOCK BEARING ; 2-3/16" BORE 3-1/16" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UGAO311-35

BDI # 122465

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 73.025
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 523462
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 292.61 / each QTY
UC204-12

COMPARE

UC204-12

Description
UC204-12 INSERT BEARING ; 3/4" BORE IR WID 1.85" OD

AMI BEARINGS

Part # UC204-12

BDI # 107233

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Global Part Number GPN: 560130
Mounting Method: Set Screw

Price Inventory : In stock
$ 15.36 / each QTY
UCTB208

COMPARE

UCTB208

Description
UCTB208 TAPPED PILLOW BLOCK BEARING ; 40MM ID

AMI BEARINGS

Part # UCTB208

BDI # 117310

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Global Part Number GPN: 523874
Housing Style: 2 Bolt Tap Base Pillow Block

Nominal Bolt Center to Center - Inch: 3.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 59.44 / each QTY