Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-1/8
Global Part Number GPN:
671340
Pressure Angle:
14.5
9303 / 0.938X1.5X0.25 CRW1 R
Description
CRSEAL 9303 / 0.938X1.5X0.25 CRW1 R ; SGL LIP SEAL
Part # 9303
BDI # 1242288
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187482
FB-DL-107
Description
FB-DL-107 FLANGE BRKT BALL BRG UNIT ; 1-7/16" BORE 0" BOLT CIRCLE 3 HOLE
Part # 128805
BDI # 260106
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550196
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
SD X 1-15/16-KW
Description
SD X 1-15/16-KW QD BUSHING ; 1-15/16" BORE 2-3/16" OD 1-13/16" LTB
Part # 120387
BDI # 257245
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
460686
Bushing Series:
SD