UCFL 206 20
Description
UCFL 206 20 FLANGED BLOCK BEARING ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # 2101033328
BDI # 520645
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
557855
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
SSER 204 12
Description
SSER 204 12 INSERT BEARING ; 3/4INX1.8504INX1.2188IN
Part # 2101037087
BDI # 519382
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Stainless steel
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
UCP 207 23
Description
UCP 207 23 PILLOW BLOCK BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # 2101034010
BDI # 520849
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | High Base
Global Part Number GPN:
518514
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UC207-23
Description
UC 207 23 INSERT BEARING ; 1-7/16INX2.8346INX1.6890IN
Part # 2101033982
BDI # 520345
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Standard Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UCFC 207 35MM
Description
UCFC 207 35MM FLANGED BLOCK BEARING ; 35MM BORE 110MM BOLT CIRCLE 4 HOLE
Part # 2101041045
BDI # 520485
Features
Cartridge Pilot Diameter - Inch:
3.543
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
4.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
557760
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw