1110T10 SEAL KIT
Description
1110T10 SEAL KIT ; 707190 FOR GRID COUPLING
Part # 10050106
BDI # 19266885
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Coupling Type:
Grid Coupling
Part Type:
Horizontal Split Cover Seal Kit
RAPTOR 5HQD-SH
Description
RAPTOR 5HQD-SH COUPLING HUB ; ELASTOMERIC COUPLING 2.8" HUB DIA SHAFT
Part # 015812
BDI # 20492711
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter:
71.12
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
Features
Inch - Metric:
Inch
Other Features:
Components May or May Not Intermix Among Brands | 1/2" To 1-3/4" Bore Range | 4.25" Length Thru Bore | P1 Bushed | Flange | Non-Lubricated | Bar Steel | Browning
Coupling Type:
Rigid Coupling
Part Type:
Coupling Bushing
3 HSB X 1.25 STL OMEGA 7300260
Description
3 HSB X 1.25 STL OMEGA 7300260 ; 7300260 NON RETURNABLE
Part # 10287371
BDI # 18140114
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
1020G FLEX HUB 2.375 5/8X5/16KW 0744677
Description
1020G FLEX HUB 2.373 BORE ; 0744677 5/8 X 5/16KW NON RETURNABLE
Part # 10011211
BDI # 18104490
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs