DODGE
DODGE
14TT203
DODGE DODGE
Description
14TT203 SEAL ASSEMBLY
Bearing Seal; Triple Tect; 2-3/16" Inside Diameter; Stainless Metal Material; For Spherical Roller Bearing
Part #
043541
BDI #
244146
Details
34.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/14TT203/p/244146
Your Price
$ 34.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.04
EAN
0782475027460
Product Group - BDI
M06288
Noun
Seal
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.08
Product Detail
Bearing Seal
Product Specification
Triple Tect; 2-3/16" Inside Diameter; Stainless Metal Material
Long Description
Bearing Seal; Triple Tect; 2-3/16" Inside Diameter; Stainless Metal Material; For Spherical Roller Bearing

